Series Information
| Manufacturer Part Number | 48241.600 |
|---|---|
| Manufacturer | Icotek |
| Family Series | Icotek Cable Entries |
| Description | KEL-ER 24/10 CR black Cable entry frame ISO 14644-1 class 1 and VOC/SVOC (ISO14644-8) for 10x KT small |
| Nominal Grommet Capacity | 10 Small |
| Grommets Included | Yes |
| Capacity | 16 mm |
| Angle | Straight |
| Split Frame | Yes |
| NEMA Rating | NEMA 12, NEMA 4X |
| Material | Polyamide |
| Approvals | cURus, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |