Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
OEM Panel Mount Series Information
| Manufacturer Part Number | 49-21BK-BU |
|---|---|
| Manufacturer | Eaton |
| Product Series | OEM Panel Mount |
| Family Series | Eaton Plugs & Receptacles, OEM Panel Mount Series |
| Description | Eaton panel mount/snap-in single receptacle, 14-12 AWG, 15A, Commercial, Snap-in, Panel, 125V, Wire leads, Black, Brass, Thermoset face and Polypropylene base, 5-15R, Single, Wire lead, Thermoplastic, Bulk, Fiber back, Steel clip |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Body Type | Snap-In |
| Connection Type | Receptacle |
| NEMA Configuration | 5-15R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Comments | Fiber Back, Steel Clips, Wire Leads |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.08 lbs |