Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49-3A013-N30 Meltric Plugs & Receptacles, Pf Straight Handle 3in.Npt
MFG Item Number
49-3A013-N30
49-3A013-N30 Meltric Plugs & Receptacles, Pf Straight Handle 3in.Npt
MFG Item Number
49-3A013-N30
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Pf Straight Handle 3in.Npt
Specifications
Specifications
| Manufacturer Part Number |
49-3A013-N30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Pf Straight Handle 3in.Npt |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PF600 Series |
| Comments |
Handle Straight W/Npt Adapter Metal Gray Size C 3in. Npt |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
49-3A013-N30
Meltric Plugs & Receptacles