Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49-4A011 Meltric Plugs & Receptacles, PF4 INLET CONTACT, PHASE
49-4A011 Meltric Plugs & Receptacles, PF4 INLET CONTACT, PHASE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
49-4A011 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PF4 INLET CONTACT, PHASE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Contact |
| For Use With |
PF400 Series |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
49-4A011
Meltric Plugs & Receptacles