Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49-4A013-225 Meltric Plugs & Receptacles, PF STRAIGHT HANDLE
MFG Item Number
49-4A013-225
49-4A013-225 Meltric Plugs & Receptacles, PF STRAIGHT HANDLE
MFG Item Number
49-4A013-225
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
49-4A013-225 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PF STRAIGHT HANDLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PF400 Series |
| Comments |
Handle Straight Standard Clamp W/Cable Range Metal Gray Size C 2.125-2.250 In |
| Net Weight |
12.27 lbs |
| Gross Weight |
12.27 lbs |
49-4A013-225
Meltric Plugs & Receptacles