Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49-4A013-312 Meltric Plugs & Receptacles, PF STRAIGHT HANDLE
MFG Item Number
49-4A013-312
49-4A013-312 Meltric Plugs & Receptacles, PF STRAIGHT HANDLE
MFG Item Number
49-4A013-312
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
49-4A013-312 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PF STRAIGHT HANDLE |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
PF400 Series |
| Comments |
Handle Straight Standard Clamp W/Cable Range Metal Gray Size C 3.000-3.125 In |
| Net Weight |
11.95 lbs |
| Gross Weight |
11.95 lbs |
49-4A013-312
Meltric Plugs & Receptacles