Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
49-4A014 Meltric Plugs & Receptacles, PF PLUG CASING
49-4A014 Meltric Plugs & Receptacles, PF PLUG CASING
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
49-4A014 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
PF PLUG CASING |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Plug Casing |
| For Use With |
PF400 Series |
| Net Weight |
6.116 lbs |
| Gross Weight |
6.116 lbs |
49-4A014
Meltric Plugs & Receptacles