49120
Icotek Cable Entries, KVT 80 ATEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49120

Icotek Cable Entries, KVT 80 ATEX Series

49120

Icotek Cable Entries, KVT 80 ATEX Series
KVT 80/3 grey ATEX
MFG Item Number
49120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KVT 80 ATEX Series
Item #
49120
KVT 80/3 grey ATEX

KVT 80 ATEX Series Information

  • Retrofits, Repairs and Maintenance Can Be Done Much More Easily and Quickly
  • High Cable Density, Wide Variety of Grommets
  • Warranty on Pre‑Terminated Cables Remains
  • Quick and Easy Assembly from the Front Side
  • Insertion of Pre‑Terminated Cables
The KVT 80 ATEX split cable glands are designed for routing and sealing pre‑terminated cables. With a cut‑out size of 80 mm in diameter KVT 80 ATEX are especially suited for large round connectors. The KVT 80 ATEX can be fitted to a wall thickness from 1.5 mm to 10 mm. A flat rubber gasket is included in the shipment. For use in potentially explosive atmospheres, for zones G (gas) and D (dust) in equipment group II, category 2 + 3, zones 1, 2, 21 and 22, certified to the ATEX directive.

Specifications

Specifications
Manufacturer Part Number 49120
Manufacturer Icotek
Product Series KVT 80 ATEX
Family Series Icotek Cable Entries, KVT 80 ATEX Series
Description KVT 80/3 grey ATEX
Hub Size M80
Number of Cables 3
Cable Style Round
Angle Straight
NEMA Rating NEMA 12
Split Frame Yes
Cable Diameter Range 0.08-1.37 "
Type Bushing Grip
Composition Non-Metallic
Material Polycarbonate
Hazardous Location Yes
Approvals ATEX, CSA, UL
Protection Rating IP54
Comments Accepts 1 Large and 2 Small Grommets, Gray
Net Weight 0 lbs
Gross Weight 0 lbs