Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
49401124 Bodine Capacitors, Capacitor, 25 mfd/400v - round /
MFG Item Number
BE-49401124

49401124 Bodine Capacitors, Capacitor, 25 mfd/400v - round /

MFG Item Number
BE-49401124
Item Number
49401124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
49401124
Capacitor, 25 mfd/400v - round /

Series Information

Specifications

Specifications
Manufacturer Part Number BE-49401124
Manufacturer Bodine
Family Series Bodine Capacitors
Description Capacitor, 25 mfd/400v - round / metal case / low cost
Single/Dual Single
Capacitance 25 µF
Composition Metallized Polypropylene
AC Voltage 370 VAC
Package Type Can
Lead Type Wire Lead
Net Weight 0.285 lbs
Gross Weight 0.285 lbs