787-2801
Wago Power Supplies, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-2801

Wago Power Supplies, 787 Series

787-2801

Wago Power Supplies, 787 Series
EPSITRON DC/DC converter, input
Item Number
787-2801
MFG Item Number
60287740
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, 787 Series
Item #
787-2801
EPSITRON DC/DC converter, input

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Specifications

Specifications
Manufacturer Part Number 60287740
Manufacturer Wago
Product Series 787
Family Series Wago Power Supplies, 787 Series
Description EPSITRON DC/DC converter, input voltage 24 VDC, output voltage 5 VDC, 0.5 A
Power 2.5 W
Input Voltage 10-30 VDC
Input Current 0.34 A
Nominal Output Voltage 6 VDC
Nominal Input Voltage 24 VDC
Output VDC 5 VDC
Output Current 0.5 A
Number of Outputs 1
Mounting DIN Rail
Encapsulated No
Output Voltage Adj. No
Overvoltage Protection No
Overload Protection No
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Approvals UL
Net Weight 0.0798 lbs
Gross Weight 0.107 lbs