49507
Icotek Cable Entries, KEL-JUMBO ATEX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

49507

Icotek Cable Entries, KEL-JUMBO ATEX Series

49507

Icotek Cable Entries, KEL-JUMBO ATEX Series
KEL-JUMBO 2 black ATEX
MFG Item Number
49507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-JUMBO ATEX Series
Item #
49507
KEL-JUMBO 2 black ATEX

KEL-JUMBO ATEX Series Information

  • Retrofitting and Maintenance Can Be Carried out Easily and Quickly
  • KTF Grommets Allow Dynamic and Flexible Movement
  • Installation of Cables up to 65 mm
The KEL‑JUMBO cable entry system for installation of cables and conduits with a diameter of up to 65 mm, especially suited for supply cables. The innovative grommet design enables dynamic and flexible movement. We recommend round cut‑outs, which can be made using standard knockout tools. Suggested cut‑out: cable diameter +15 ‑ 20%. For use in potentially explosive atmospheres, for zones G (gas) and D (dust) in equipment group II, category 2 + 3, zones 1, 2, 21 and 22, certified to the ATEX directive.

Videos

Specifications

Specifications
Manufacturer Part Number 49507
Manufacturer Icotek
Product Series KEL-JUMBO ATEX
Family Series Icotek Cable Entries, KEL-JUMBO ATEX Series
Description KEL-JUMBO 2 black ATEX
Nominal Grommet Capacity 2 Supply Cable
Grommets Included No
Angle Straight
Protection Rating IP54
Split Frame Yes
NEMA Rating NEMA 12
Material Polyamide
Approvals ATEX, cURus
Net Weight 0 lbs
Gross Weight 0 lbs