497-4
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

497-4

Eaton's Crouse-Hinds series Conduit Mounts

497-4

Eaton's Crouse-Hinds series Conduit Mounts
1 1/4 EMT 2 HOLE STRAP
Item Number
497-4
MFG Item Number
497 4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
497-4
1 1/4 EMT 2 HOLE STRAP

Series Information

Specifications

Specifications
Manufacturer Part Number 497 4
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series EMT strap, Galvanized steel, 1-1/4, Two hole
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style Two Hole
EMT Size (in) 1-1/4 "
Approvals UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
Alternatives
TS904
TS904
Steel City, a T & B Brand Conduit Mounts