TS904
Steel City, a T & B Brand Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TS904

Steel City, a T & B Brand Conduit Mounts

TS904

Steel City, a T & B Brand Conduit Mounts
1-1/4 INCH STRAP, EMT, STL, 2-HOLE
Item Number
TS904
MFG Item Number
TS 904
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Conduit Mounts, Series
Item #
TS904
1-1/4 INCH STRAP, EMT, STL, 2-HOLE

Series Information

Specifications

Specifications
Manufacturer Part Number TS 904
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Conduit Mounts
Description Two Hole Strap, Conduit Size 1-1/4 Inch, Length 3.67 Inches, Width 0.75 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Type EMT (Electrical Metallic Tubing)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Steel
Style Two Hole
EMT Size (in) 1-1/4 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
497-4
497-4
Eaton's Crouse-Hinds series Conduit Mounts
265
265
Cully-Minerallac Conduit Mounts