Series Information
| Manufacturer Part Number | 4Q-200FM |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Couplers |
| Description | OZ-Gedney Type 4Q-FM Combination Coupling, Trade Size: 2 IN, 3-1/4 IN Outside Diameter, Length: 2-1/4 IN, Flexibility: RMC And IMC, Malleable Iron, Steel Ferrule, Connection: Compression X FNPT Hub, Enclosure: NEMA 4, Third Party Certification: U |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Compression to NPT Thread |
| Trade Size | 2 |
| Composition | Malleable Iron |
| NEMA Rating | NEMA 4 |
| Approvals | CSA, UL |
| Net Weight | 1.19 lbs |
| Gross Weight | 1.19 lbs |