Series Information
| Manufacturer Part Number | 4Q-9125L |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Fittings |
| Description | OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight 90 DEG Connector With Lug, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NE |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression, Hub |
| Angle | 90 ° |
| Trade Size | 1-1/4 " |
| Material | Malleable Iron |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |