Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
500 Series Information
| Manufacturer Part Number | 500-024-1 |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 500 |
| Family Series | Federal Signal Audible Signaling Devices, 500 Series |
| Description | Vibrating Mechanism For Vibratone Bells, 24VAC - Available in 24VAC, 120VAC and 240VAC. Decibel output range dependent on gong: 98 to 102 dBa at 10 feet 108 to 112 dBa at 1 meter. Optional weatherproof backbox WB provides Type 3R enclosure. CSA |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.04 A |
| Approvals | CSA, cUL, UL |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.1 lbs |