50011213
Leuze Photoelectric Sensors, FRK 92 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50011213

Leuze Photoelectric Sensors, FRK 92 Series

50011213

Leuze Photoelectric Sensors, FRK 92 Series
FRK 92/4-300 S, Diffuse sensor with
MFG Item Number
50011213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, FRK 92 Series
Item #
50011213
FRK 92/4-300 S, Diffuse sensor with

FRK 92 Series Information

Specifications

Specifications
Manufacturer Part Number 50011213
Manufacturer Leuze
Product Series FRK 92
Family Series Leuze Photoelectric Sensors, FRK 92 Series
Description FRK 92/4-300 S, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 17.32 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Light On, Light/Dark On
Output Type PNP
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP65
Frequency 500 Hz
Scan Type Background Suppression
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs