Series Information
| Manufacturer Part Number | 50011657 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | BK7 KB-097-12000- 4, Connection cable |
| Connection Type | (1) Right Angle Form Valve Connector |
| Connection Description | (1) Right Angle Form Valve Connector to Flying Leads |
| Number of Connections | 4 |
| Number of Wires | 4 |
| Max Voltage | 30 VAC, 30 VDC |
| Protection Rating | IP65, IP67 |
| Length | 12 m |
| Cable Type | PVC |
| Color | Black |
| Status Indicator | None |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |