Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50020501 Leuze Connectors, KD095-5A, Connector
50020501 Leuze Connectors, KD095-5A, Connector
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50020501 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Connectors |
| Description |
KD095-5A, Connector |
| Gender |
Female |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Number of Cables |
1 |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Current Rating |
4 A |
| Contact Type |
Screw Terminal |
| Operating Temperature |
-25-85 °C |
| Body Material |
Plastic |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
50020501
Leuze Connectors