Series Information
| Manufacturer Part Number | 50020502 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Connectors |
| Description | KD 095-5, Connector |
| Gender | Female |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Number of Cables | 1 |
| AC Voltage | 125 VAC |
| DC Voltage | 125 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -25-85 °C |
| Body Material | Plastic |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |