50029416
Leuze Photoelectric Sensors, LS 64 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50029416

Leuze Photoelectric Sensors, LS 64 Series

50029416

Leuze Photoelectric Sensors, LS 64 Series
LS 64/2.8 SE-L.1, Throughbeam
MFG Item Number
50029416
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS 64 Series
Item #
50029416
LS 64/2.8 SE-L.1, Throughbeam

LS 64 Series Information

  • Dynamic Throughbeam Photoelectric Sensor for Detection of the Smallest Parts of the Light Beam
  • Automatic Contamination Compensation
  • Sensitivity Adjustment with High Resolution

Specifications

Specifications
Manufacturer Part Number 50029416
Manufacturer Leuze
Product Series LS 64
Family Series Leuze Photoelectric Sensors, LS 64 Series
Description LS 64/2.8 SE-L.1, Throughbeam photoelectric sensor transmitter
Power Type DC
Beam Type Infrared
Max Range 393.7 '
Optimum Range 196.85 '
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Outputs 1
Output Type PNP
Operating Mode Light On
Connection Type 5 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Protection Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs