50029650
Leuze Photoelectric Sensors, LS 97 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50029650

Leuze Photoelectric Sensors, LS 97 Series

50029650

Leuze Photoelectric Sensors, LS 97 Series
Sensor, Thrubeam, Photoelectric
MFG Item Number
50029650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS 97 Series
Item #
50029650
Sensor, Thrubeam, Photoelectric

LS 97 Series Information

  • Through Beam Photoelectric Sensor with Visible Red Light
  • Connection Via M12 Connector, Plug or Cable
  • Activation Input for Testing and Interlinking

Specifications

Specifications
Manufacturer Part Number 50029650
Manufacturer Leuze
Product Series LS 97
Family Series Leuze Photoelectric Sensors, LS 97 Series
Description Sensor, Thrubeam, Photoelectric
Power Type DC
Beam Type Infrared
Max Range 29.52 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type PNP
Operating Mode Light On
Connection Type 4 Pin M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Protection Rating IP65
Frequency 200 Hz
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs