Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50030838 Leuze Networking Accessories, MA 31 130, Connection unit
50030838 Leuze Networking Accessories, MA 31 130, Connection unit
This item cannot be canceled or returned
Description
Networking Accessories, Series
MA 31 130, Connection unit
Specifications
Specifications
| Manufacturer Part Number |
50030838 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Networking Accessories |
| Description |
MA 31 130, Connection unit |
| Accessory Type |
Connector |
| For Use With |
RS 422 Series |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50030838
Leuze Networking Accessories