50031714

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50031714

Leuze Sensors, GK 14 Series

50031714

Leuze Sensors, GK 14 Series
GK 14/24 L.2, Capacitive forked
MFG Item Number
50031714
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, GK 14 Series
Item #
50031714
GK 14/24 L.2, Capacitive forked

GK 14 Series Information

  • Forked sensor for reliable detection of transparent and opaque labels
  • PNP and NPN transistor output for optimum adaptation to the controller
  • Robust metal housing with beveled inlet edges
  • Inverting input for easy adaptation of the output signal level

Specifications

Specifications
Manufacturer Part Number 50031714
Manufacturer Leuze
Product Series GK 14
Family Series Leuze Sensors, GK 14 Series
Description GK 14/24 L.2, Capacitive forked sensor
DC Voltage 10-30 VDC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 1 mm
Connection Type 5 Pin M12 Connector
Composition Metallic
Enclosure IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs