50032042

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50032042 Leuze Sensors, BCL 21 Series, BCL 21 R1 N 312, Stationary bar

MFG Item Number
50032042

50032042 Leuze Sensors, BCL 21 Series, BCL 21 R1 N 312, Stationary bar

MFG Item Number
50032042
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 21 Series
Item #
50032042
BCL 21 R1 N 312, Stationary bar

BCL 21 Series Information

  • Various optics models for optimum use of the installation space
  • Depending on the code alignment,single‑line or raster scanners offer optimized reading capacity
  • Large depth of field and wide opening angle
  • autoConfig automatically detects the code type that is to be read
  • The BCL Config Tool simplifies all configuration tasks
These stationary high‑speed scanners offer a space‑saving solution for industrial environments and are equipped with a fail‑safe parameter memory.

Specifications

Specifications
Manufacturer Part Number 50032042
Manufacturer Leuze
Product Series BCL 21
Family Series Leuze Sensors, BCL 21 Series
Description BCL 21 R1 N 312, Stationary bar code reader
Type Stationary Barcode Reader
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN Addendum, EAN/UPC, PharmaCode
Reading Distance 50-95 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type RS 232, RS 485
Number of Connections 1
Connection Type 15 Pin Sub-D
Display Type LED
Protection Rating IP65
Operating Temperature 32-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs