Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50037473 Leuze HVAC Accessories, BT 21, Mounting device
50037473 Leuze HVAC Accessories, BT 21, Mounting device
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50037473 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BT 21, Mounting device |
| Accessory Type |
Mounting Device |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50037473
Leuze HVAC Accessories