Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50038539 Leuze Connectors, TS 02-4-SA, Terminator plug
50038539 Leuze Connectors, TS 02-4-SA, Terminator plug
This item cannot be canceled or returned
Description
TS 02-4-SA, Terminator plug
Specifications
Specifications
| Manufacturer Part Number |
50038539 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Connectors |
| Description |
TS 02-4-SA, Terminator plug |
| Gender |
Male |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
M12 |
| Angle |
Straight |
| Number of Cables |
1 |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.055 lbs |
50038539
Leuze Connectors