Series Information
| Manufacturer Part Number | 50040098 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Connectors |
| Description | KD 01-5-SA, Connector |
| Gender | Male |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 6-8 mm |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -40-85 °C |
| Body Material | Metal |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |