Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50040155 Leuze Connectors, KS095-4A, Connector
50040155 Leuze Connectors, KS095-4A, Connector
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50040155 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Connectors |
| Description |
KS095-4A, Connector |
| Gender |
Male |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection |
M12 |
| Angle |
Straight |
| Number of Cables |
1 |
| Contact Type |
Screw Terminal |
| Body Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50040155
Leuze Connectors