50040230

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50040230 Leuze Sensors, BCL 8 Series, BCL 8 SM 550, Stationary bar code

MFG Item Number
50040230

50040230 Leuze Sensors, BCL 8 Series, BCL 8 SM 550, Stationary bar code

MFG Item Number
50040230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, BCL 8 Series
Item #
50040230
BCL 8 SM 550, Stationary bar code

BCL 8 Series Information

  • Compact construction for confined space conditions, e. g. in printers or packaging systems
  • Large reading field with great depth of field for variable modulus sizes
  • autoConfig automatically detects the code type that is to be read
  • autoReflAct enables automatic triggering without additional photoelectric sensor
  • M12 connection technology and readymade cables
  • Numerous connection units from the MA 8 / MA 200i series for all well‑known bus systems (PROFIBUS,PROFINET,DeviceNet,EtherNet TCP/IP,Ethernet/IP,Ethercat or CANopen).
  • RS 232 interface (with option of changing to the integrated daisy chain)
The BCL 8 bar code reader is a bar code reader with integrated decoder for all common bar codes including Pharmacode.Available as a robust industrial version in a metal housing.

Specifications

Specifications
Manufacturer Part Number 50040230
Manufacturer Leuze
Product Series BCL 8
Family Series Leuze Sensors, BCL 8 Series
Description BCL 8 SM 550, Stationary bar code reader
Type Stationary Barcode Reader
Light Source Laser-Red
Code Type 2/5 Interleaved, Codabar, Code 128, Code 39, Code 93, EAN 128, EAN 8/13, EAN Addendum, PharmaCode, UPC
Reading Distance 25-145 mm
Voltage 4.75-5.5 VDC
Nominal Voltage 5 VDC
Interface Type RS 232
Number of Connections 1
Connection Type 2 Meter Cable
Display Type LED
Protection Rating IP67
Operating Temperature 32-104 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs