Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50040826
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
50040826 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Transducers |
| Description |
VS 403/R |
| Voltage |
18-31.2 VDC |
| Output Signal |
Volts (VAC), Volts (VDC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50040826
Leuze Transducers