50081025
Leuze Photoelectric Sensors, LS 763 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50081025

Leuze Photoelectric Sensors, LS 763 Series

50081025

Leuze Photoelectric Sensors, LS 763 Series
LS 763/4 E-L8
MFG Item Number
50081025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LS 763 Series
Item #
50081025
LS 763/4 E-L8

LS 763 Series Information

Specifications

Specifications
Manufacturer Part Number 50081025
Manufacturer Leuze
Product Series LS 763
Family Series Leuze Photoelectric Sensors, LS 763 Series
Description LS 763/4 E-L8
Power Type DC
Max Range 26.25 '
Optimum Range 19.68 '
Voltage 24 VDC
Nominal Voltage 24 VDC
Output Type PNP
Operating Mode Light On
Connection Type M8 Connector
Composition Metallic
Protection Rating IP67
Approvals CE
Net Weight 0.2863 lbs
Gross Weight 0.2863 lbs