500HPS
Blackburn, a T & B Brand Connectors, HPS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

500HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 500-1/0STR

MFG Item Number
500HPS

500HPS Blackburn, a T & B Brand Connectors, HPS Series, HSTRNGTH SPLITBOLT CONN 500-1/0STR

MFG Item Number
500HPS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, HPS Series
Item #
500HPS
HSTRNGTH SPLITBOLT CONN 500-1/0STR

HPS Series Information

  • Most Connectors are UL Listed and CSA Certified for Copper Conductor Only
  • Tin Plated for Corrosion Resistance
The HPS Plated Split‑Bolt Connector with Spacer is made of Copper Alloy for Use on Copper, Aluminum, ACSR Conductors. Conductor Range for Equal Main and Tap 1/0 Str.‑6 Sol.

Videos

Specifications

Specifications
Manufacturer Part Number 500HPS
Manufacturer Blackburn, a T & B Brand
Product Series HPS
Family Series Blackburn, a T & B Brand Connectors, HPS Series
Description Type HPS - Split-Bolt Connector with Spacer, Conductor Range for Equal Main and Tap ACSR 397.5-1/0, Conductor Range for Equal Main and Tap 500 kcmil-1/0 Str, Min Tap with One Max Main 1/0 Str, Tin Plated
Style Split Bolt
Composition Tin-Plated Copper
Cond. Equal Main/Tap 1/0 str.-500 kcmil
Cond. Max Main/Min Tap 1/0 str.
Approvals CSA, UL
Net Weight 1.09 lbs
Gross Weight 1.09 lbs
Alternatives
SK-500
SK-500
Ilsco Fittings, SK Series