50104698
Leuze Photoelectric Sensors, PRK 3B Economy Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50104698

Leuze Photoelectric Sensors, PRK 3B Economy Series

50104698

Leuze Photoelectric Sensors, PRK 3B Economy Series
PRK 3B/6.7-S8, Polarized
MFG Item Number
50104698
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, PRK 3B Economy Series
Item #
50104698
PRK 3B/6.7-S8, Polarized

PRK 3B Economy Series Information

  • Polarized retro‑reflective photoelectric sensor with visible red light
  • High performance reserve
  • Small and compact construction with robust plastic housing,protection class IP 67 for industrial application
  • Fast alignment through brightVision
  • A2LS‑ Active Ambient Light Suppression
  • Push‑pull switching output
  • High switching frequency for detection of fast events
  • Low current consumption

Specifications

Specifications
Manufacturer Part Number 50104698
Manufacturer Leuze
Product Series PRK 3B Economy
Family Series Leuze Photoelectric Sensors, PRK 3B Economy Series
Description PRK 3B/6.7-S8, Polarized retro-reflective photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 19.68 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 1,000 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs