Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50105315 Leuze HVAC Accessories, BT 46, Mounting device
50105315 Leuze HVAC Accessories, BT 46, Mounting device
Specifications
Specifications
| Manufacturer Part Number |
50105315 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BT 46, Mounting device |
| Accessory Type |
Mounting Device |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
50105315
Leuze HVAC Accessories