Series Information
| Manufacturer Part Number | 50106152 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | K-D M8A-4P-2m-FAB, Connection cable |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | M8 Straight Female to Flying Leads |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 30 VAC, 30 VDC |
| Color | Black |
| Length | 2 m |
| Connector Class | Pico (M8) |
| Cable Shielding | None |
| Wire Size Range | 24 |
| Operating Temperature | -5-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Material | Stainless Steel |
| Protection Rating | IP65, IP67, IP69K |
| Side 1 Gender | Female |
| Approvals | cULus, UL |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.175 lbs |