Series Information
| Manufacturer Part Number | 50106905 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | KB ET-30000-SSA, Interconnection cable |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | M12 Straight Male to M12 Straight Male |
| Connection Configuration | Male to Male |
| Color | Green |
| Length | 30 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Keys | 2 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Male |
| Side 2 Gender | Male |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |