Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 50107276 |
|---|---|
| Manufacturer | Leuze |
| Family Series | Leuze Cordsets |
| Description | K-DS M8A-M12A-4P-0,3m-PVC |
| Cable Type | PVC |
| Number of Pins | 4 |
| Connection Type | M8 Straight Female to M12 Straight Male |
| Connection Configuration | Female to Male |
| Color | Black |
| Length | 0.3 m |
| Connector Class | Pico (M8), Micro (M12) |
| Cable Shielding | None |
| Number of Keys | 1 |
| Wire Size Range | 24 |
| Operating Temperature | -5-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Side 1 Gender | Female |
| Side 2 Gender | Male |
| Approvals | cULus |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |