50107499
Leuze Photoelectric Sensors, HRTR 53 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50107499

Leuze Photoelectric Sensors, HRTR 53 Series

50107499

Leuze Photoelectric Sensors, HRTR 53 Series
HRTR 53/66-S8, Diffuse sensor with
MFG Item Number
50107499
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, HRTR 53 Series
Item #
50107499
HRTR 53/66-S8, Diffuse sensor with

HRTR 53 Series Information

  • 316L stainless steel housing in HYGIENE‑Design
  • Enclosed optics design prevents bacterial carry‑overs
  • ECOLAB and CleanProof+ tested
  • Exact range adjustment via 8‑turn potentiometer
  • Collimated light beam propagation with small beam diameter permits identical switching behavior within the specified detection range
Depending on the design, these sensors offer a large range or small light spots for the reliable detection of glossy,structured objects.A model with elongated light spot specially produced for transparent objects or objects with openings is also available for delivery.

Specifications

Specifications
Manufacturer Part Number 50107499
Manufacturer Leuze
Product Series HRTR 53
Family Series Leuze Photoelectric Sensors, HRTR 53 Series
Description HRTR 53/66-S8, Diffuse sensor with background suppression
Power Type DC
Beam Type Visible Red
Max Range 3.54 "
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M8 Connector
Operating Mode Dark On, Light On
Output Type Push-Pull
Max Load Current 0.1 A
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs