50108364

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50108364

Leuze Sensors, ODSL 8 Series

50108364

Leuze Sensors, ODSL 8 Series
ODSL 8/C66-45-S12, Optical distance
MFG Item Number
50108364
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ODSL 8 Series
Item #
50108364
ODSL 8/C66-45-S12, Optical distance

ODSL 8 Series Information

  • 20 mm ... 500 mm measurement range
  • Robust metal housing
  • Teachable analog and switching outputs
  • Turnable M12 connector
The compact laser distance sensors of this series in a compact metal housing supply reflection‑independent distance information.The sensor can be quickly commissioned
through teach‑in.

Specifications

Specifications
Manufacturer Part Number 50108364
Manufacturer Leuze
Product Series ODSL 8
Family Series Leuze Sensors, ODSL 8 Series
Description ODSL 8/C66-45-S12, Optical distance sensor
Type Optical Distance Sensor
Measurement Range 25-45 mm
Light Source Laser-Red
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 5 Pin M12 Connector
Display Type LED Indicator
Composition Metallic
Protection Rating IP67, IP69K
Operating Temperature -40-122 °F
Approvals CDRH, CE
Net Weight 0.16 lbs
Gross Weight 0.19 lbs