50108721
Leuze Photoelectric Sensors, LSR 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50108721

Leuze Photoelectric Sensors, LSR 55 Series

50108721

Leuze Photoelectric Sensors, LSR 55 Series
LSER 55/66-S8, Throughbeam
MFG Item Number
50108721
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, LSR 55 Series
Item #
50108721
LSER 55/66-S8, Throughbeam

LSR 55 Series Information

  • Through beam Photoelectric Sensor with Visible Red Light
  • 316L Stainless Steel Housing in Wash‑Down Design
  • Enclosed Optics Designs Prevents Bacterial Carry‑Overs
  • Paperless Device Information

Specifications

Specifications
Manufacturer Part Number 50108721
Manufacturer Leuze
Product Series LSR 55
Family Series Leuze Photoelectric Sensors, LSR 55 Series
Description LSER 55/66-S8, Throughbeam photoelectric sensor receiver
Power Type DC
Beam Type Visible Red
Max Range 32.8 '
Optimum Range 27.88 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 2
Output Type PNP, NPN
Operating Mode Dark On, Light On
Connection Type 4 Pin M8 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Metallic
Protection Rating IP67, IP69K
Frequency 1,000 Hz
Approvals CE, cULus
Net Weight 0.09 lbs
Gross Weight 0.105 lbs