Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50109217
K-V M12-Ex, Safety locking device
This item cannot be canceled or returned
Description
K-V M12-Ex, Safety locking device
Specifications
Specifications
| Manufacturer Part Number |
50109217 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Safety Switches |
| Description |
K-V M12-Ex, Safety locking device |
| Solenoid Interlocking |
No |
| Guard Locking Type |
None |
| Auxiliary Release |
No |
| Connection Type |
Connector |
| Adjustable Actuator Head |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50109217
Leuze Safety Switches