50109597
Leuze Photoelectric Sensors, 20B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109597

Leuze Photoelectric Sensors, 20B Series

50109597

Leuze Photoelectric Sensors, 20B Series
CRT 20B M/P-60-001-S12, Color sensor
MFG Item Number
50109597
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 20B Series
Item #
50109597
CRT 20B M/P-60-001-S12, Color sensor

20B Series Information

  • Scanner for Color Detection
  • Direct Indication of Color Quality by Means of Bar Graph Display
  • Simultaneous Selection of up to Four Colors

Specifications

Specifications
Manufacturer Part Number 50109597
Manufacturer Leuze
Product Series 20B
Family Series Leuze Photoelectric Sensors, 20B Series
Description CRT 20B M/P-60-001-S12, Color sensor
Detection Range 51-69 mm
Light Source LED-RGB
Light Spot Dimensions 13 mm x 13 mm
Status Indicator Yes
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Signal Output PNP
Protection Rating IP67
Connection Type 5 Pin M12 Connector
Composition Metallic
Switching Type Light/Dark On
Switching Current 0.12 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs