50109664
Leuze Inductive Proximity, IS 212 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109664

Leuze Inductive Proximity, IS 212 Series

50109664

Leuze Inductive Proximity, IS 212 Series
IS 212MM/4NO-2E0, Inductive switch
MFG Item Number
50109664
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, IS 212 Series
Item #
50109664
IS 212MM/4NO-2E0, Inductive switch

IS 212 Series Information

  • Large ranges allow you to choose a smaller construction and thus save space and costs
  • The sensor can be mounted at a greater distance from moving parts
  • The high sensitivity of the sensors makes them the inexpensive solution for special applications,e. g. for close‑range detection of small parts
  • Sturdy all‑metal housing for permanent operation

Videos

Specifications

Specifications
Manufacturer Part Number 50109664
Manufacturer Leuze
Product Series IS 212
Family Series Leuze Inductive Proximity, IS 212 Series
Description IS 212MM/4NO-2E0, Inductive switch
Power Type DC
Range 1.6 mm
Connection Type 2 Meter Cable
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs