50109697
Leuze Inductive Proximity, IS 218 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50109697

Leuze Inductive Proximity, IS 218 Series

50109697

Leuze Inductive Proximity, IS 218 Series
IS 218MM/4NO-8N0-S12, Inductive
MFG Item Number
50109697
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, IS 218 Series
Item #
50109697
IS 218MM/4NO-8N0-S12, Inductive

IS 218 Series Information

  • Wide spectrum of available ranges enables application in limited spaces
  • The sensor can be mounted at a greater distance from moving parts
  • The high sensitivity of the sensors makes them the inexpensive solution for special applications,e.g. for close‑range detection of small parts
  • Sturdy all‑metal housing for permanent operation

Specifications

Specifications
Manufacturer Part Number 50109697
Manufacturer Leuze
Product Series IS 218
Family Series Leuze Inductive Proximity, IS 218 Series
Description IS 218MM/4NO-8N0-S12, Inductive switch
Power Type DC
Range 6.4 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.07 lbs
Gross Weight 0.135 lbs