Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50109834
KDS BUS OUT M12-T-5P, Adapter
This item cannot be canceled or returned
Description
KDS BUS OUT M12-T-5P, Adapter
Specifications
Specifications
| Manufacturer Part Number |
50109834 |
| Manufacturer |
Leuze |
| Family Series |
Leuze Cordsets |
| Description |
KDS BUS OUT M12-T-5P, Adapter |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection Type |
Y-Splitter |
| Gender |
Male to (1) Male (1) Female |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |