50110612
Leuze Photoelectric Sensors, KRTM 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110612

Leuze Photoelectric Sensors, KRTM 55 Series

50110612

Leuze Photoelectric Sensors, KRTM 55 Series
KRTM 55/2.1121,200-S12, Contrast
MFG Item Number
50110612
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, KRTM 55 Series
Item #
50110612
KRTM 55/2.1121,200-S12, Contrast

KRTM 55 Series Information

  • RGB transmitter
  • Various teach variants
  • Short response time
  • Switching threshold adjustment via EasyTune
  • Level adaptation for glossy objects
  • 316L stainless steel housing in WASH‑DOWN‑Design
  • Enclosed optics design prevents bacterial carry‑overs
  • ECOLAB and CleanProof+ tested
  • Paperless device identification
  • Scratch resistant and non‑diffusive plastic front cover
  • Keyboard lockout
  • Remote teach via cable
  • Pulse stretching 20ms

Specifications

Specifications
Manufacturer Part Number 50110612
Manufacturer Leuze
Product Series KRTM 55
Family Series Leuze Photoelectric Sensors, KRTM 55 Series
Description KRTM 55/2.1121,200-S12, Contrast sensor
Power Type DC
Light Source LED-RGB
Light Spot Dimensions 1.5 mm x 6.5 mm
Scanning Range 13 mm
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.1 A
Connection Type Cable with M12 Connector
Status Indicator Yes
Switching Element NPN
Switching Principle Light On, Dark On
Frequency 10,000 Hz
Composition Metallic
Operating Temperature -22-158 °F
Protection Rating IP67, IP69K
Package Style Cubic
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs