50110667

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110667

Leuze Sensors, ROD4 Series

50110667

Leuze Sensors, ROD4 Series
ROD4-38, Laser scanner
MFG Item Number
50110667
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, ROD4 Series
Item #
50110667
ROD4-38, Laser scanner

ROD4 Series Information

  • Max. radius of detection field 50m
  • Measurement range 0 ... 65m
  • 7 configurable detection field pairs (near and far detection fields) for object detection
  • Changeover of detection field pairs via inputs
  • Simple device exchange without PC by means of config.connector
  • Reference contour for presence/absence checks of objects
  • Independent,simultaneous monitoring of 4 detection fields
  • Interference suppression in the event of particles in the air
The rotoScan ROD 4 is an area scanning distance sensor for object detection.The light beam is deflected via a rotating mirror and spread across a semicircular area.

Specifications

Specifications
Manufacturer Part Number 50110667
Manufacturer Leuze
Product Series ROD4
Family Series Leuze Sensors, ROD4 Series
Description ROD4-38, Laser scanner
Type Laser Scanner
Measurement Range 0-25,000 mm
Light Source Laser-Infrared
Voltage 24 VDC
Nominal Voltage 24 VDC
Interface Type RS 232, RS 422
Connection Type 15 Pin Sub-D, 9 Pin Sub-D
Display Type LED Indicator
Composition Metallic
Protection Rating IP65
Operating Temperature 32-122 °F
Approvals CDRH, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs