50110790
Leuze Photoelectric Sensors, GS 04 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

50110790

Leuze Photoelectric Sensors, GS 04 Series

50110790

Leuze Photoelectric Sensors, GS 04 Series
GS 04M/N-80-S8, Forked
MFG Item Number
50110790
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, GS 04 Series
Item #
50110790
GS 04M/N-80-S8, Forked

GS 04 Series Information

  • Sensitivity adjustment and light/dark switching for optimum adaptation to the application
  • Sensitivity adjustment on the back of the fork
  • Robust metal housing and glass optics for protection against environmental influences
  • Transmitter and receiver are installed in the same housing,therefore easy and fast mounting (complex mounting brackets and extensive alignment not necessary)
This series,with mouth widths from 20 to 220 mm,can be optimally adapted to a given application by means of their sensitivity adjustment and light/dark switching.Laser
variants can be used to reliably detect even the smallest parts.

Videos

Specifications

Specifications
Manufacturer Part Number 50110790
Manufacturer Leuze
Product Series GS 04
Family Series Leuze Photoelectric Sensors, GS 04 Series
Description GS 04M/N-80-S8, Forked photoelectric sensor
Light Source LED-Red
Power Type DC
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Max Output Current 0.2 A
Connection Type 3 Pin M8 Connector
Status Indicator Yes
Response Time 0.33 ms
Frequency 1,500 Hz
Sensing Width 80 mm
Composition Metallic
Protection Rating IP67
Operating Temperature 14-140 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs