Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
50111391 Leuze HVAC Accessories, BT 20-D10, Mounting device
50111391 Leuze HVAC Accessories, BT 20-D10, Mounting device
This item cannot be canceled or returned
Description
BT 20-D10, Mounting device
Specifications
Specifications
| Manufacturer Part Number |
50111391 |
| Manufacturer |
Leuze |
| Family Series |
Leuze HVAC Accessories |
| Description |
BT 20-D10, Mounting device |
| Accessory Type |
Mounting Device |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
50111391
Leuze HVAC Accessories